This item is Discontinued.

Jesco Jesco Lighting TM405WH 4 in. Aperture Low Voltage Trim With Adjustable Eyeball; White TM405WH

Jesco Lighting TM405WH 4 in. Aperture Low Voltage Trim With Adjustable Eyeball; White (Discontinued)

  • Mfr # TM405WH
  • Zoro # G904037352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM405WH
Zoro #
G904037352
UPC #
848087062395
Country of Origin
China

Description

Features
  • Aperture Low Voltage Trim With Adjustable Eyeball
  • Material - Metal
  • Finish - White
  • Bulb Type - IC Housing Bulb Type - (1) MR16 12V 50W (Not Included)
  • Input Voltage - 110 AC
  • Vertical Adjustment - 35°
  • Size - 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.