
Jesco Lighting TM605WH 6 in. Dropped Shower Trim With Opal Glass; White (Discontinued)
- Mfr # TM605WH
- Zoro # G504037288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TM605WH
Zoro #
G504037288
UPC #
848087063118
Country of Origin
China
Description
Features
- Line Voltage Drop Dish Shower Recessed Lighting Trim
- Glass - Opal
- Bulb Type - A19
- Bulb Voltage - 120V
- Bulb Type - IC Housing Bulb Type - (1) A19 120V 40W (Not Included)
- Material - Metal
- Finish - White
- Size - 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.