This item is Discontinued.

Jesco Jesco Lighting WS299-RD 1-Light Wall Sconce Sienna - Series 299; Red WS299-RD

Jesco Lighting WS299-RD 1-Light Wall Sconce Sienna - Series 299; Red (Discontinued)

  • Mfr # WS299-RD
  • Zoro # G103853456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS299-RD
Zoro #
G103853456
UPC #
848087064283
Country of Origin
China

Description

The Sienna collection of glass Wall Sconces is ADA compliant, and offered in an array of warm earth tones ranging from frosted white, onyx, amaretto, mocha to red finishes. The Onyx finish wall sconce is hand-crafted from natural stone.

Features
  • Finish - Chrome
  • Shade Finish - Red
  • Collection - Sienna
  • Bulb Type - (1) 40W 120V B10 E11 Base
  • Bulb Included - Yes
  • Material - Glass
  • Size - 5 W x 7.25 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.