
LED 1'' Trimless Flange 7W 30K 90CRI White Downlight Fixture
Mfr # RLF-1507-RTL-3090-WH
Zoro # G011941351
product price: $86.62
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Length
2"
Width
2"
Height
3.5"
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLF-1507-RTL-3090-WH
Zoro #
G011941351
UPC #
-
Country of Origin
China
Dimensions
Length
2"
Width
2"
Height
3.5"
Details
Voltage
120V
Trim Color
White
Housing Material
Die Cast Aluminum
RATING
IC, Airtight
Safety Certification
cETLus, T24 Compliant
Features
Switchable CCT: 2700K/3000K/3500K/4000K/5000K
Includes
Mud-in flange and remote driver
Dimming
TRIAC Dimming
CUT OUT
2.5"
Wattage
7W
Lumen
500LM
Description
JESCO LED Micro Trimless Downlights series is designed for residential and commercial spaces. Round mud-in trim and remote driver included with the light engine. 5-level field selectable color temperature. Power supply rated for feed-through wiring.
- •Round mud-in trim and remote driver included
- •Suitable for wet locations. IC rated and Airtight
- •TRIAC dimmable
- •Includes : Mud-in flange and remote driver
- •cETLus, T24 Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.