
LED 4'' Fire Rated Round Shallow Regressed 12W 90CRI Downlight Fixture
Mfr # RLF-4612FR-SW5-WH
Zoro # G011938528
product price:Â $48.51
/eaKey Features
Voltage
120V
Length
5"
Width
5"
Height
1.5"
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLF-4612FR-SW5-WH
Zoro #
G011938528
UPC #
-
Country of Origin
China
Dimensions
Length
5"
Width
5"
Height
1.5"
Details
Voltage
120V
Trim Color
White
Housing Material
Die Cast Aluminum
RATING
IC, Airtight
Features
Switchable CCT: 2700K/3000K/3500K/4000K/5000K
Lumen
900LM
Safety Certification
cETLus, T24 Compliant
Includes
Remote Driver
CUT OUT
4.25"
Dimming
0-10V Dimmable
Wattage
12W
Description
JESCO introduces its newest Fire-Rated Downlights. Fixtures are code compliant for use in fire-rated constructions for up to a maximum of 2 hours. Offered in two sizes, 4'' and 6'' diameters, these downlights feature a very slim regressed profile, measuring just 1.5'' in height, and are both IC and Airtight rated, perfect for installation in tight plenums. Traditional bulky housing is not required for Remodel applications. For New Construction, a Universal Mounting Plate with Hanger Bars may be used, sold separately. Fixtures are equipped with a plug-and-play driver housed in a junction box.Fixtures include field-selectable Color Temperature options of 2700K, 3000K, 3500K, 4000K, and a cooler 5000K. High 90+CRI 3-step MacAdam Ellipse single binning LEDs provide excellent color rendition with exceptional color consistency. Dimmable with Triac or 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.