Shop LUXRITE
See all product information
Create Account
4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black 4-Pack
- Mfr # LR24950 LR24958-4PK
- Zoro # G407581413
product price:Â
$
222.99
/pk of 4, $55.75/ea
Free Shipping & Returns
Key Features
Voltage
120V
Length
4.5
Width
3.25
Height
4.5
Housing Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24950 LR24958-4PK
- Zoro #
- G407581413
- UPC #
- 697333249383
- Country of Origin
- China
- Voltage
- 120V
- Housing Material
- Metal
- CRI
- 80
- Watts
- 15
- Standards
- ETL Listed
Dimensions
- Length
- 4.5
- Width
- 3.25
- Height
- 4.5
Description
Luxrite 4 Inch LED Recessed Lighting A complete retrofit lighting kit that works in any space requiring a allinone design that is quick and easy to install and has 5 color options that can switch between during installation to find the perfect color for your space Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish The include interchangeable trim features a twist lock application that is simple to use and allows for you to change the trim style in the future, if you wish Whether you are doing a home remodel, or working with a new construction, these lights make lighting up your space fast and easy and works as the perfect accent lights with it's 40degree beam angle Every LED downlight allows you to control the light output by being able to dim from 100 to 10 Set your light according to your mood and enjoy a pleasant atmosphere every time Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrsday usage Get high quality home lighting with zero flickering zero delay and zero worries
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.