Zoro Homepage

Power Supply Extension Cable

  • Mfr # DL-PS-EXT48

  • Zoro # G6612608


product price: $14.15
/ea

Key Features

Lighting Technology
LED
For Use With
DL-PS-WP24/24
Overall Height
1/8 in
Overall Width
1/8 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-PS-EXT48
Zoro #
G6612608
UPC #
848087008096
Country of Origin
China

Dimensions

Overall Height
1/8 in
Overall Width
1/8 in
Overall Length
48 in

Details

Item
DC Extension Cable
Lighting Technology
LED
For Use With
DL-PS-WP24/24

Description

For Use With DL-PS-WP24/24, 48 in Overall Length, 1/8 in Overall Width, 1/8 in Overall Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.