Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GGR-BC-200-4SBK
Zoro #
G3473526
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34-1/2"
Overall Width
23"
Noseplate Width
23-1/2"
Noseplate Depth
17-3/4"
Overall Depth
23-1/4"
Rear Wheel Dia.
4"
Rear Wheel Width
1"
Front Wheel Width
1"
Front Wheel Dia.
4"
Nose Plate Width
23-1/2"
Nose Plate Depth
17-3/4"
Details
Material
Steel
Color
Blue
Load Capacity
210 lb.
Item
Barrel Truck
Handle Type
Dual
For Use With
Ardex Barrel
Finish
paint
Wheel Material
Polyurethane
Drum Capacity
15 gal.
Hand Truck Handle Type
T-Handle
Assembled/Unassembled
Assembled
Wheel Bearings
Roller
Description
Barrel Truck, Load Capacity 210 lb, Handle Type Dual
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.