This item is Discontinued.

Jescraft Concrete Georgia Buggy 6 cu. ft. with 27in Pneumatic wheels and 4 hoisting lugs JB-60HL

Concrete Georgia Buggy 6 cu. ft. with 27in Pneumatic wheels and 4 hoisting lugs (Discontinued)

  • Mfr # JB-60HL
  • Zoro # G716151413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-60HL
Zoro #
G716151413
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
29.5 in
Length (In.)
61 in
Height
31 in

Details

Material
Steel
Color
Blue
Item
Concrete Georgia Buggy
Wheel Type
27" Pneumatic wheel
Cubic Foot Capacity
6 cu. ft.

Description

The 6 cu. ft. with 27'' Pneumatic wheels and 4 hoisting lugs Concrete Georgia Buggy is a rugged and tough concrete barrow, featuring all-welded durable steel construction. While designed to transport concrete, mortar, and varying types of debris, the Georgia Buggys versatility can be used to move many types of heavy material from loose gravel to soil. Designed with a lower center of gravity, this concrete buggy is more stable than your average wheelbarrow. By distributing the weight of its load between the wheels and the operator, the buggy enables carrying of heavier and bulkier loads than would be possible if the weight was carried by an ordinary wheelbarrow. Two large diameter pneumatic wheels make the cart easy to maneuver over rugged jobsites. This is because greater-diameter wheels work like levers, multiplying the pulling or pushing force. This makes it easier to turn the wheels around the axels. Plus, the buggys pivot point is designed to tip easily causing less strain on the back. The front rocker arms provide stability, making the dumping action effortless. Suitable for construction, industrial or agricultural use, this Georgia Buggy is perfect for the heavy jobs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.