This item is Discontinued.

Jescraft Dump Hopper, 3000 lb., 1.5 cu. yd. GGR-DHM-15PH8-2R2S

Dump Hopper, 3000 lb., 1.5 cu. yd. (Discontinued)

  • Mfr # GGR-DHM-15PH8-2R2S
  • Zoro # G1829171
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGR-DHM-15PH8-2R2S
Zoro #
G1829171
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
8 in
Width (In.)
55-1/2
Overall Length
55 in
Size
1.5 cu. yd.
Overall Height
50 1/2 in
Overall Width
55 1/2 in
Fork Pocket Width
8 3/4 in
Length (In.)
55-1/2

Details

Item
Self-Dumping Hopper
Cubic Foot Capacity
40.5 cu ft
Capacity
3000 lb.
Characteristics
Self Dumping Cart
Hopper Release
Chain/Cable Release
Type
Heavy Duty
Includes
Safety Chain
Application
Scrap, Garbage, Recyclables, and Debris Removal
Color - Hoppers and Cube Trucks
Blue
Container Material - Hoppers and Cube Trucks
Steel
Number of Pieces
1
Load Capacity - Hoppers and Cube Trucks
2000 lb
Caster Configuration
(2) Swivel, (2) Rigid
Hopper Base
Low Profile, Mobile
Dump Angle
90 Degrees
Cubic Yard Capacity
1.50 cu yd
Construction
Steel
Caster Material
Phenolic

Description

Self-Dumping Hopper, Overall Height 50 1/2 in, Overall Length 55 in, Overall Width 55 1/2 in, Caster Dia. 8 in, Caster Configuration (2) Swivel, (2) Rigid, Caster Material Phenolic, Dump Angle 90 Degrees , Fork Pocket Width 8 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.