
Heavy Duty Concrete Cart w/ 10.5 cu ft cap, 8in High-performance Elastomer casters: 2 Rigid, 2 Swivel (Discontinued)
- Mfr # JCC-10PL-2R2S
- Zoro # G716148222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JCC-10PL-2R2S
Zoro #
G716148222
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
23 in
Overall Height
38.5 in
Overall Length
51 in
Details
Item
Heavy Duty Concrete Cart
Wheel Type
8" High-performance Elastomer casters: 2 Rigid, 2 Swivel
Material
Steel
Color
Blue
Description
The Heavy Duty Concrete Cart is the perfect choice to transport concrete and mortar to your work area. This heavy duty 12 gauge steel concrete cart is all-welded construction for extreme durability. For further reinforcement, there is a formed lip on all sides with reinforced corners proving it will stand up to the wear and tear of the rugged jobsite. It features a single tapered front panel to aid in shoveling or scooping concrete or mortar. The 1 1/4'' tubular handle rests at an optimal height for easy grasping and pushing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.