This item is Discontinued.

Jescraft LiftBox, 5000 lb., 2.4 cu. yd. GGR-JLB-842

LiftBox, 5000 lb., 2.4 cu. yd. (Discontinued)

  • Mfr # GGR-JLB-842
  • Zoro # G3473480
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGR-JLB-842
Zoro #
G3473480
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
48
Size
2.4 cu. yd.
Length (In.)
96

Details

Item
LiftBox
Type
Heavy Duty
Number of Pieces
1
Capacity
5000 lb.
Construction
Steel
Characteristics
Hoisting Lugs Provide A Safe 4-Point Pickup (Rigging Not Included)
Application
Lift Supplies, Materials and Equipment to Roofs or Below Ground Level Including HVAC Equipment

Description

LiftBox, Heavy Duty, Number of Pieces 1, Capacity 5000 lb., Width (In.) 48, Size 2.4 cu. yd., Steel, Hoisting Lugs Provide A Safe 4-Point Pickup (Rigging Not Included), Lift Supplies, Materials and Equipment to Roofs or Below Ground Level Including HVAC Equipment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.