This item is Discontinued.

Jescraft Mop Bucket Cart, 30 gal., Pneumatic 16 in. GGR-MC-30

Mop Bucket Cart, 30 gal., Pneumatic 16 in. (Discontinued)

  • Mfr # GGR-MC-30
  • Zoro # G3473386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGR-MC-30
Zoro #
G3473386
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
16 in
Length
36 in
Width
38 1/2 in
Height
44 in

Details

Item
Mop Bucket Cart
Load Capacity
30 gal.
Tire Type
Pneumatic
Handle Design
Single Grip
Features
All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle

Description

Mop Bucket Cart, Load Capacity 30 gal., Tire Type Pneumatic, Wheel Dia. 16 in, Length 36 in, Width 38 1/2 in, Height 44 in, Handle Design Single Grip, Features All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.