This item is Discontinued.

Jescraft Open Deck Utility Trailer 36inWx60inL with 18in Pneumatic tires FWT-3660-18

Open Deck Utility Trailer 36inWx60inL with 18in Pneumatic tires (Discontinued)

  • Mfr # FWT-3660-18
  • Zoro # G816148153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FWT-3660-18
Zoro #
G816148153
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23-1/4 in
Overall Length
64 in
Overall Width
52-1/2 in
Platform Length
60 in
Deck Length
60 in
Deck Width
36 in

Details

Color
Blue
Load Capacity
2,000 lb
Item
Utility Trailer
Wheel Type
18" tire
Material
Steel

Description

The Open Deck Roof Trailer or Utility Trailer is most popular among roofing contractors but is an all-around versatile trailer for all types of jobs handled by construction and industrial contractors. This 36''Wx60''L with 18'' Pneumatic tires industrial strength trailer is perfect for transporting large loads, from plywood, pallets of shingles, construction materials, to hand tools, generators, air compressors and more. The open deck design makes it accessible on all sides, allowing easy access to tie-down points to secure items. This Roofing/Utility trailer features all-welded steel construction for maximum strength and durability. Plus, multiple deck sizes and wheel sizes are available to perfectly suit your jobsite. Wheel assembly is required.Special Handle FeaturesThe Roofing/Utility Trailer features a curved handle, which it allows for easy turning and maneuverability. Plus, the handle has a ring shaped end to allow it to be connected to another trailer for towing. As an added safety element, the handle features a mechanical brake also known as a dead man brake that stops trailer movement when the handle is dropped.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.