This item is Discontinued.

Jescraft Self Dumping Forklift Hopper, 1/2 Cu. Yard, 8in Phenolic Casters: 2 Rigid, 2 Swivel DH-05BRPH8-2R2SMD

Self Dumping Forklift Hopper, 1/2 Cu. Yard, 8in Phenolic Casters: 2 Rigid, 2 Swivel (Discontinued)

  • Mfr # DH-05BRPH8-2R2SMD
  • Zoro # G216148166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-05BRPH8-2R2SMD
Zoro #
G216148166
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Height
3.125 in
Overall Height
49 in
Overall Length
54 in
Fork Pocket Width
8.625 in
Overall Width
34 in

Details

Material
Steel
Load Capacity
2000 lb
Item
Self Dumping Forklift Hopper
Hopper Release
Pedal Release/Pull Handle
Cubic Foot Capacity
1/2 cu. yd.
Color
Blue

Description

The Self Dumping Forklift Hopper is designed for various material handling jobs including construction, waste management, sanitation and more. Constructed of heavy duty steel, this all-welded forklift hopper is built for lasting strength and durability. It can temporarily store just about anything, from garbage to bulk material, and can be transported or dumped easily.All self dumping hopper units include a safety chain to secure the hopper to the forklift for safe and effective transportation. The forklift pockets interior dimensions are 8''W x 3''H. The fork pocket center is 20.75'', suitable for forks of standard forklifts, telehandlers and skid steers.How does a Self Dumping Forklift Hopper work?The self dumping forklift hopper works by releasing a latch mechanism. The latch is spring loaded and secures the hopper in the upright position for filling. After the hopper is loaded, the load can be dumped from the seat of a forklift. Also know as bump and dump, the bumper release is activated when the bumper pad hits or bumps into the receiving container, releasing the latch and triggering the dumping action. The forklift operator can also use the manual release cable to to tip the hopper. To achieve this, the operator pulls the 50'' extended release cable, which releases the latch, triggering the dumping action. Once the latch is released, the hopper rolls forward to empty debris. After the hopper is emptied, it automatically rocks back to upright and locked position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.