
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMB-216
Zoro #
G016151410
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
46.5 in
Length (In.)
69 in
Height
11 in
Details
Item
Steel Mortar Box
Color
Blue
Material
Steel
Cubic Foot Capacity
16 cu. ft.
Description
The Steel Mortar Box is ideal for hand mixing concrete, cement, mortar and other compounds in small masonry or concrete jobs. Mix and transport up to 16 CU FT of material to the work area. The all-welded steel construction, reinforced formed edges and leak proof seams of this mortar box stands up to the rugged jobsite. The sloped sides and smooth interior allows for easy mixing and scooping of material. This mortar box nests for easy storage and transportation of several boxes at a time. This is a great advantage both on and off the jobsite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.