This item is Discontinued.

Jessup Anti-Slip Tape, Black, 2 in x 30 ft. 3200-2x30

Anti-Slip Tape, Black, 2 in x 30 ft. (Discontinued)

  • Mfr # 3200-2x30
  • Zoro # G4358584
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3200-2x30
Zoro #
G4358584
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
30 ft.
Thickness
41 mil
Grit Size
46

Details

Item
Antislip Tape
Color
Black
Tape Color
Black
Material
Silicone Carbide
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
100 oz/in
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Legend
No Legend
Adhesive Material
Vinyl
Performance Temp.
-20 Degrees to 200 Degrees F
Backing
Pressure Sensitive Adhesive
Shape
Continuous Roll
Die Cut
No
Adhesive
Vinyl
Adhesion Strength
100 oz./in.
Grit Material
Silicon Carbide
Pattern
Solid
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
N

Description

Antislip Tape, Black, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.