This item is Discontinued.

Jessup Anti-Slip Tape, Black, 4 in x 60 ft. 3375-4

Anti-Slip Tape, Black, 4 in x 60 ft. (Discontinued)

  • Mfr # 3375-4
  • Zoro # G4180836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3375-4
Zoro #
G4180836
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
60 ft.
Thickness
0.052"
Grit Size
46

Details

Item
Mop Friendly Anti Slip Grit Roll
Color
Black
Tape Color
Black
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Shape
Continuous Roll
Shape
Continuous Roll
Grit Material
Aluminum Oxide
Adhesive
Vinyl
Adhesive Material
Vinyl
Performance Temp.
-20 Degrees to 200 Degrees F
Legend
No Legend
Pattern
Solid
Backing
Pressure Sensitive Adhesive
Die Cut
No
Glow In The Dark
N

Description

Antislip Tape, Black, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.