This item is Discontinued.

Jessup Anti-Slip Tape, Black/Yellow, 1in x 60 ft. GRAN4992

Anti-Slip Tape, Black/Yellow, 1in x 60 ft. (Discontinued)

  • Mfr # GRAN4992
  • Zoro # G3998897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN4992
Zoro #
G3998897
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Thickness
32 mil
Grit Size
60
Imperial Tape WxL
1 in x 60 ft
Imperial Tape Width
1 in
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Color
Black/Yellow
Material
Aluminum oxide
Tape Color
Black/Yellow
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Legend
No Legend
Adhesive Material
Vinyl
Backing
Pressure Sensitive Adhesive
Die Cut
No
Shape
Continuous Roll
Pattern
Striped
Grit Material
Aluminum Oxide
Performance Temp.
-20 Degrees to 200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Shape
Continuous Roll
Adhesive
Vinyl
Tape Backing Material
Paper
Tape Adhesive Material
Acrylic
Abrasive Grade
Coarse
Adhesive Properties
Aggressive Adhesive
Product Form
Continuous Roll
Surface Texture
Coarse (50-60 Grit)
Tape Backing Construction
Paper
Performance Temperature Range
-20 Degrees F to 150 Degrees F
Minimum Tape Performance Temperature
-20 Degrees F
Tape Resistance Properties
Chemical-Resistant, Fluid-Resistant
Environment
Indoor and Outdoor
Anti-Slip Surface
Aluminum Oxide
Glow In The Dark
No
Liner Included
Yes
Specifications Met
ADA, NFSI, OSHA
Adhesion to Steel
75 oz/in
Fluorescent
No
Tape Brand
Approved Vendor
Specialty Environment Applications
Chemical Environments
Maximum Tape Performance Temperature
150 Degrees F
Minimum Application Temperature
50 Degrees F

Description

Anti-Slip Tape, Black/Yellow, 1 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.