Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRAN5107
Zoro #
G4358426
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
54 ft.
Thickness
28 mil
Grit Size
Proprietary
Details
Item
Antislip Tape
Color
Black/Yellow
Tape Color
Black/Yellow
Material
vinyl
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz/in
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Pattern
Striped
Performance Temp.
-20 Degrees to 200 Degrees F
Grit Material
PVC
Shape
Continuous Roll
Indoor/Outdoor Usage
Indoor Only
Legend
No Legend
Backing
Pressure Sensitive Adhesive
Adhesive Material
Vinyl
Adhesion Strength
70 oz./in.
Adhesive
Vinyl
Die Cut
No
Glow In The Dark
N
Description
Antislip Tape, Black/Yellow, Grit Size Proprietary, Striped, Legend No Legend, Glow In The Dark N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.