This item is Discontinued.

Jessup Anti-Slip Tape, Brick Red, 2 in x 60 ft. 3340-2

Anti-Slip Tape, Brick Red, 2 in x 60 ft. (Discontinued)

  • Mfr # 3340-2
  • Zoro # G2538146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3340-2
Zoro #
G2538146
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.
Thickness
0.048"
Grit Size
60

Details

Item
Commercial Grade Anti Slip Grit Roll
Color
Brick Red
Tape Color
Red
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Tape Adhesive Strength
115 oz./in.
Tape Adhesive
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Legend
No Legend
Grit Material
Aluminum Oxide
Backing
Pressure Sensitive Adhesive
Shape
Continuous Roll
Pattern
Solid
Tape Shape
Continuous Roll
Die Cut
No
Adhesive Material
Vinyl
Adhesive
Vinyl

Description

Width - Tape 2 In., Red, Anti-Slip Tape, Aluminum Oxide, Acrylic Tape Adhesive, Continuous Roll Tape Shape, Length - Tape 60.0 ft., Solid Tape Pattern, Grit Size 60, Tape Adhesive Strength 115 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 48 mil, Pressure Sensitive Adhesive, Die Cut No, Indoor/Outdoor Usage Indoor/Outdoor, NFSI, ADA, OHSA, Antislip Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.