Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRAN1369
Zoro #
G2481814
UPC #
071736433462
Country of Origin
United States
Dimensions
Width
6"
Length
2 ft.
Thickness
48 mil
Grit Size
60
Details
Item
Antislip Tape
Color
Brick Red
Material
Aluminum oxide
Tape Color
Red
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz./in.
Tape Adhesive
Acrylic
Grit Material
Aluminum Oxide
Adhesive
Vinyl
Legend
No legend
Adhesive Material
Vinyl
Tape Shape
Strip
Die Cut
No
Shape
Strip
Pattern
Solid
Backing
Pressure Sensitive Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Description
Width - Tape 6 In., Red, Anti-Slip Tread, Aluminum Oxide, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0 ft., Solid Tape Pattern, Grit Size 60, Tape Adhesive Strength 115 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 48 mil, Pressure Sensitive Adhesive, Die Cut No, Indoor/Outdoor Usage Indoor/Outdoor, NFSI, ADA, OHSA, Antislip Tape, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.