This item is Discontinued.

Jessup Anti-Slip Tape, Brown, 12 in x 60 ft. 3345-12

Anti-Slip Tape, Brown, 12 in x 60 ft. (Discontinued)

  • Mfr # 3345-12
  • Zoro # G4740014
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3345-12
Zoro #
G4740014
UPC #
-
Country of Origin
United States

Dimensions

Width
1 ft.
Length
60 ft.
Thickness
35 mil
Grit Size
60

Details

Item
Antislip Tape
Color
Brown
Material
Aluminum oxide
Tape Color
Brown
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Shape
Continuous Roll
Grit Material
Aluminum Oxide
Die Cut
No
Adhesive
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Vinyl
Performance Temp.
-20 Degrees to 200 Degrees F
Legend
No Legend
Backing
Pressure Sensitive Adhesive
Pattern
Solid
Glow In The Dark
N

Description

Antislip Tape, Brown, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.