Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3305-1
Zoro #
G4358751
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Length
60 ft.
Thickness
33 mil
Grit Size
60
Details
Item
Antislip Tape
Color
Clear
Tape Color
Clear
Material
Aluminum oxide
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Backing
Pressure Sensitive Adhesive
Pattern
Solid
Adhesive Material
Vinyl
Shape
Continuous Roll
Indoor/Outdoor Usage
Indoor/Outdoor
Performance Temp.
-20 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Legend
No Legend
Grit Material
Aluminum Oxide
Adhesive
Vinyl
Die Cut
No
Glow In The Dark
N
Description
Antislip Tape, Clear, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.