Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRAN1370
Zoro #
G0520466
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Length
60 ft.
Thickness
29 mil
Details
Item
Antislip Tape
Color
Clear
Material
Rubberized Textured Film
Tape Color
Clear
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz./in.
Tape Adhesive
Acrylic
Shape
Continuous Roll
Grit Material
Rubber/Vinyl PVC
Backing
Pressure Sensitive Adhesive
Die Cut
No
Adhesion Strength
70 oz./in.
Adhesive Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Pattern
Solid
Legend
No legend
Adhesive
Vinyl
Tape Shape
Continuous Roll
Description
Width - Tape 1 In., Clear, Anti-Slip Tape, Rubber/Vinyl PVC, Acrylic Tape Adhesive, Continuous Roll Tape Shape, Length - Tape 60.0 ft., Solid Tape Pattern, Tape Adhesive Strength 70 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 29 mil, Pressure Sensitive Adhesive, Die Cut No, Indoor/Outdoor Usage Indoor Only, NFSI, ADA, OHSA, Antislip Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.