Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4100-16x34-RC
Zoro #
G2494773
UPC #
-
Country of Origin
United States
Dimensions
Width
16"
Length
34"
Thickness
27 mil
Grit Size
Proprietary
Details
Item
Antislip Tread
Color
Clear
Material
vinyl
Tape Color
Clear
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz./in.
Tape Adhesive
Acrylic
Pattern
Solid
Adhesion Strength
70 oz./in.
Indoor/Outdoor Usage
Indoor Only
Tape Shape
Strip
Die Cut
No
Legend
No legend
Grit Material
PVC
Adhesive Material
Vinyl
Shape
Strip
Backing
Pressure Sensitive Adhesive
Adhesive
Vinyl
Glow In The Dark
N
Description
Antislip Tread, Clear, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.