Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRAN1379
Zoro #
G1533341
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Length
7-1/2"
Thickness
27 mil
Details
Item
Antislip Tread
Color
Clear
Material
vinyl
Tape Color
Clear
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz./in.
Tape Adhesive
Acrylic
Tape Shape
Strip
Adhesion Strength
70 oz./in.
Grit Material
PVC
Legend
No legend
Shape
Strip
Backing
Pressure Sensitive Adhesive
Adhesive Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Die Cut
No
Adhesive
Vinyl
Pattern
Solid
Description
Width - Tape 3/4 In., Clear, Anti-Slip Tread, PVC, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 7-1/2 In., Solid Tape Pattern, Tape Adhesive Strength 70 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 27 mil, Pressure Sensitive Adhesive, Die Cut No, Indoor/Outdoor Usage Indoor Only, NFSI, ADA, OHSA, Antislip Tread, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.