Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRAN5091
Zoro #
G4358986
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Length
60 ft.
Thickness
29 mil
Grit Size
Proprietary
Details
Item
Antislip Tape
Color
Gray
Material
vinyl
Tape Color
Gray
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz/in
Tape Adhesive
Acrylic
Adhesive Material
Vinyl
Pattern
Solid
Legend
No Legend
Tape Shape
Continuous Roll
Grit Material
Rubber/Vinyl PVC
Adhesion Strength
70 oz./in.
Performance Temp.
-20 Degrees to 200 Degrees F
Backing
Pressure Sensitive Adhesive
Indoor/Outdoor Usage
Indoor Only
Adhesive
Vinyl
Die Cut
No
Shape
Continuous Roll
Glow In The Dark
N
Description
Antislip Tape, Gray, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.