Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3520-12
Zoro #
G3917453
UPC #
-
Country of Origin
United States
Dimensions
Width
1 ft.
Length
60 ft.
Thickness
29 mil
Grit Size
Proprietary
Details
Item
Antislip Tape
Color
Gray
Material
vinyl
Tape Color
Gray
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz/in
Tape Adhesive
Acrylic
Shape
Continuous Roll
Die Cut
No
Pattern
Solid
Adhesion Strength
70 oz./in.
Grit Material
Rubber/Vinyl PVC
Backing
Pressure Sensitive Adhesive
Indoor/Outdoor Usage
Indoor Only
Tape Shape
Continuous Roll
Adhesive
Vinyl
Adhesive Material
Vinyl
Performance Temp.
-20 Degrees to 200 Degrees F
Legend
No Legend
Glow In The Dark
N
Description
Antislip Tape, Gray, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.