This item is Discontinued.

Jessup Anti-Slip Tape, Photoluminescent, 6inx60ft 3420-6

Anti-Slip Tape, Photoluminescent, 6inx60ft (Discontinued)

  • Mfr # 3420-6
  • Zoro # G4056385
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3420-6
Zoro #
G4056385
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
60 ft.
Thickness
28 mil
Grit Size
50

Details

Item
Antislip Tape
Color
Photoluminescent
Tape Color
White
Material
Silicone Carbide
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
110 oz/in
Tape Adhesive
Acrylic
Adhesive Material
Vinyl
Shape
Continuous Roll
Tape Shape
Continuous Roll
Grit Material
Aluminum Oxide
Adhesive
Vinyl
Die Cut
No
Adhesion Strength
110 oz./in.
Indoor/Outdoor Usage
Indoor Only
Backing
Pressure Sensitive Adhesive
Pattern
Solid
Legend
No Legend
Performance Temp.
-20 Degrees to 200 Degrees F
Glow In The Dark
Y

Description

Antislip Tape, White, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.