Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3320-2
Zoro #
G0630637
UPC #
071736433202
Country of Origin
United States
Dimensions
Width
2"
Length
60 ft.
Thickness
33 mil
Grit Size
60
Details
Item
Antislip Tape
Color
Orange
Material
Aluminum oxide
Tape Color
Orange
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz./in.
Tape Adhesive
Acrylic
Adhesive
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Grit Material
Aluminum Oxide
Pattern
Solid
Shape
Continuous Roll
Adhesive Material
Vinyl
Die Cut
No
Tape Shape
Continuous Roll
Legend
No legend
Backing
Pressure Sensitive Adhesive
Description
Width - Tape 2 In., Orange, Anti-Slip Tape, Aluminum Oxide, Acrylic Tape Adhesive, Continuous Roll Tape Shape, Length - Tape 60.0 ft., Solid Tape Pattern, Grit Size 60, Tape Adhesive Strength 115 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 33 mil, Pressure Sensitive Adhesive, Die Cut No, Indoor/Outdoor Usage Indoor/Outdoor, NFSI, ADA, OHSA, Antislip Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.