Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3315-1
Zoro #
G2771693
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Length
60 ft.
Thickness
33 mil
Grit Size
60
Details
Item
Antislip Tape
Color
Red
Tape Color
Red
Material
Aluminum oxide
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz./in.
Tape Adhesive
Acrylic
Adhesive
Vinyl
Legend
No legend
Grit Material
Aluminum Oxide
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Shape
Continuous Roll
Adhesive Material
Vinyl
Shape
Continuous Roll
Die Cut
No
Pattern
Solid
Backing
Pressure Sensitive Adhesive
Glow In The Dark
N
Description
Antislip Tape, Red, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.