This item is Discontinued.

Jessup Anti-Slip Tread, Black, 3 in x 2 ft., PK50 GRAN5081

Anti-Slip Tread, Black, 3 in x 2 ft., PK50 (Discontinued)

  • Mfr # GRAN5081
  • Zoro # G4358593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN5081
Zoro #
G4358593
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
2 ft.
Thickness
41 mil
Grit Size
46

Details

Item
Antislip Tread
Color
Black
Tape Color
Black
Material
Silicone Carbide
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
100 oz./in.
Tape Adhesive
Rubber
Backing
Pressure Sensitive Adhesive
Performance Temp.
-20 Degrees to 200 Degrees F
Legend
No legend
Adhesive Material
Vinyl
Tape Shape
Strip
Die Cut
No
Shape
Strip
Adhesive
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Grit Material
Silicon Carbide
Adhesion Strength
100 oz./in.
Pattern
Solid
Glow In The Dark
N

Description

Antislip Tread, Black, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.