Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3345-5.5x5.5
Zoro #
G4736846
UPC #
071736433455
Country of Origin
United States
Dimensions
Width
5-1/2"
Length
5-1/2"
Thickness
35 mil
Grit Size
60
Details
Item
Antislip Tread
Color
Brown
Tape Color
Brown
Material
Aluminum oxide
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Performance Temp.
-20 Degrees to 200 Degrees F
Adhesive Material
Vinyl
Backing
Pressure Sensitive Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Grit Material
Aluminum Oxide
Pattern
Solid
Die Cut
No
Adhesive
Vinyl
Legend
No Legend
Shape
Strip
Tape Shape
Strip
Glow In The Dark
N
Description
Antislip Tread, Brown, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.