This item is Discontinued.

Jessup Anti-Slip Tread, Clear, 3 in x 2 ft., PK50 3305-3x24

Anti-Slip Tread, Clear, 3 in x 2 ft., PK50 (Discontinued)

  • Mfr # 3305-3x24
  • Zoro # G4358837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3305-3x24
Zoro #
G4358837
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
2 ft.
Thickness
33 mil
Grit Size
60

Details

Item
Antislip Tread
Color
Clear
Material
Aluminum oxide
Tape Color
Clear
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Adhesive
Vinyl
Die Cut
No
Pattern
Solid
Tape Shape
Strip
Indoor/Outdoor Usage
Indoor/Outdoor
Legend
No Legend
Performance Temp.
-20 Degrees to 200 Degrees F
Adhesive Material
Vinyl
Backing
Pressure Sensitive Adhesive
Shape
Strip
Grit Material
Aluminum Oxide
Glow In The Dark
N

Description

Antislip Tread, Clear, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.