This item is Discontinued.

Jessup Antislip Tape, Black, 60 ft. L GRAN13824

Antislip Tape, Black, 60 ft. L (Discontinued)

  • Mfr # GRAN13824
  • Zoro # G4422210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN13824
Zoro #
G4422210
UPC #
717364831101
Country of Origin
United States

Dimensions

Width
8"
Length
60 ft.
Thickness
28 mil
Grit Size
80
Imperial Tape Length
60 ft
Imperial Tape Width
8 in
Imperial Tape WxL
8 in x 60 ft

Details

Item
Anti-Slip Tape
Color
Black
Material
Silicone Carbide
Tape Color
Black
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Tape Adhesive Strength
118 oz/in
Tape Adhesive
Rubber
Die Cut
No
Pattern
Solid
Adhesion Strength
118 oz./in.
Backing
Kraft Paper
Performance Temp.
-20 Degrees to 175 Degrees F
Legend
No Legend
Tape Shape
Continuous Roll
Grit Material
Silicon Carbide
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Continuous Roll
Adhesive
Pressure Sensitive Adhesive
Adhesive Material
Rubber
Minimum Application Temperature
50 Degrees F
Fluorescent
No
Tape Adhesive Material
Rubber
Anti-Slip Surface
Silicon Carbide
Liner Included
Yes
Tape Brand
Approved Vendor
Glow In The Dark
No
Adhesion to Steel
115 oz/in
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Abrasive Grade
Fine
Tape Backing Material
Paper
Maximum Tape Performance Temperature
175 Degrees F
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-20 Degrees F
Specifications Met
ADA, NFSI, OSHA
Tape Backing Construction
Paper
Performance Temperature Range
-20 Degrees F to 175 Degrees F
Specialty Environment Applications
Chemical Environments
Adhesive Properties
Aggressive Adhesive
Surface Texture
Fine (61-80 Grit)
Environment
Indoor and Outdoor

Description

Anti-Slip Tape, Black, 8 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.