This item is Discontinued.

Jessup Antislip Tread, Black/Yellow, 6Inx2Ft, Pk24 3360-6x24-Watch

Antislip Tread, Black/Yellow, 6Inx2Ft, Pk24 (Discontinued)

  • Mfr # 3360-6x24-Watch
  • Zoro # G302679758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3360-6x24-Watch
Zoro #
G302679758
UPC #
717364336637
Country of Origin
United States

Dimensions

Width
6
Length
24
Diameter
3.5
Height
0.7

Details

Color
Yellow/Black

Description

Use this tape to mark potential slip and fall areas to minimize jobsite injuries. Anti-skid "Watch Your Step" tape strip has a silicon carbide grit for traction and is fuel, water and fluid resistant. Tape strip can be used in indoor and outdoor applications and exceeds OSHA standards. NSFI certified for "High Traction." Black/yellow color. Pkg. of 24.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.