Fine Grade Anti Slip Strip Vinyl, Adhesive: Acrylic Sandstone, 3/4" W x 7-1/2" L, 0.027" Thick
- Mfr # 4100-.75X7.5-12S
- Zoro # G5041421
product price:Â
$
252.99
/pk of 50, $5.06/ea
Free Shipping & Returns
Key Features
Width
3/4"
Color
Sandstone
Material
Vinyl, Adhesive: Acrylic
Length
7-1/2"
Thickness
0.027 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4100-.75X7.5-12S
- Zoro #
- G5041421
- UPC #
- 717364437129
- Country of Origin
- United States
Dimensions
- Width
- 3/4"
- Length
- 7-1/2"
- Thickness
- 0.027 in
Details
- Item
- Fine Grade Anti Slip Strip
- Color
- Sandstone
- Material
- Vinyl, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
- Legend
- No Legend
Description
Tread,Sandstone,.75 In.x7.5 In.,Package Quantity 50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.