Zoro Homepage

Coarse Grade Anti Slip Roll Vinyl, Adhesive: Acrylic Red/White, 3" W x 54 ft. L, 0.030" Thick

  • Mfr # 4215-0160

  • Zoro # G5041972


product price: $648.99
/pk 4, $162.25/ea
Free Shipping & Returns

Key Features

Width
3"
Material
Vinyl, Adhesive: Acrylic
Length
54 ft.
Thickness
0.030"
Standards
NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215-0160
Zoro #
G5041972
UPC #
717364421609
Country of Origin
United States

Dimensions

Width
3"
Length
54 ft.
Thickness
0.030"

Details

Item
Coarse Grade Anti Slip Roll
Color
Red/White
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Pattern
Striped
Legend
No Legend

Description

Tape,White/Red Stripe,3 In.x54 ft.,Package Quantity 4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.