MEA Printed Door Marker Adhesive: Acrylic Photoluminescent, 4" W x 4" L

  • Mfr # 50F-DH

  • Zoro # G5044501


product price:  $138.99
/pk 50, $2.78/ea
Free Shipping & Returns

Key Features

Width
4"
Color
Photoluminescent
Material
Adhesive: Acrylic
Length
4"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 241-05-M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50F-DH
Zoro #
G5044501
UPC #
717364751140
Country of Origin
United States

Dimensions

Width
4"
Length
4"

Details

Item
MEA Printed Door Marker
Color
Photoluminescent
Material
Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 241-05-M

Description

Dr Hndle Mrkrs Glw Flm Trd,4 In.x4 In.,Package Quantity 50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products