Glow Film 7520 Sheet, 20" x 27" PL, PK100
Mfr # 7520-20X27
Zoro # G5044398
product price:Â $1,445.99
/pk 100, $14.46/ea
Free Shipping & Returns
Key Features
Color
Photoluminescent
Length
27"
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7520-20X27
Zoro #
G5044398
UPC #
717364752208
Country of Origin
United States
Dimensions
Length
27"
Width
20"
Details
Item
Glow Film Sheet
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
Legend
No Legend
Description
Glow Film 7520 Sheet,20 In. x 27 In. PL,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.