Glow Film Rigid Sheet, 24"x40", PL, PK10

  • Mfr # 7550-24X40-R

  • Zoro # G5044151


product price:  $656.99
/pk 10, $65.70/ea
Free Shipping & Returns

Key Features

Color
Photoluminescent
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
Length
40"
Legend
No Legend
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7550-24X40-R
Zoro #
G5044151
UPC #
717364755247
Country of Origin
United States

Dimensions

Length
40"
Width
24"

Details

Item
Safety Grade Rigid Sheet
Color
Photoluminescent
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
Legend
No Legend

Description

Glow Film Rigid Sheet,24 In.x40 In.,PL,Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.