Arrow Egress Marking Film: Polyester, Adhesive: Acrylic Photoluminescent, 3" L
Mfr # 7520-3-ARW-20
Zoro # G5044319
product price:Â $313.99
/pk 200, $1.57/ea
Free Shipping & Returns
Key Features
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Length
3"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7520-3-ARW-20
Zoro #
G5044319
UPC #
717364752321
Country of Origin
United States
Dimensions
Length
3"
Details
Item
Arrow Egress Marking
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
Legend
No Legend
Description
PL Glow Film 7520 Tread,3 In.,Arrow,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.