Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tack Egress Tape Film: Polyester, Adhesive: Acrylic Photoluminescent, 3" W x 30 ft. L

  • Mfr # 7550-HT-3

  • Zoro # G5044179


product price: $470.99
/pk 2, $235.50/ea
Free Shipping & Returns

Key Features

Width
3"
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Length
30 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7550-HT-3
Zoro #
G5044179
UPC #
717364755339
Country of Origin
United States

Dimensions

Width
3"
Length
30 ft.

Details

Item
High Tack Egress Tape
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
Legend
No Legend

Description

PL Glow Flm Roll High Tack,3 In.x30 ft.,Package Quantity 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.