Anti Slip Medium Resilient Roll Vinyl, Adhesive: Acrylic Clear, 2" W x 60 ft. L, 0.029" Thick
Mfr # 3530-2
Zoro # G5040767
product price:Â $442.99
/pk 6, $73.83/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.029"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3530-2
Zoro #
G5040767
UPC #
717364353023
Country of Origin
United States
Dimensions
Width
2"
Length
60 ft.
Thickness
0.029"
Details
Item
Anti Slip Medium Resilient Roll
Color
Clear
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tape,Clear,2 In.x60 ft.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.