Shop JESSUP SAFETY TRACK

Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Clear, 5-1/2" W x 5-1/2" L

  • Mfr # 3305-5.5X5.5

  • Zoro # G5038621


product price:  $96.39
/pk 50, $1.93/ea

Key Features

Width
5-1/2"
Material
Aluminum Oxide, Adhesive: Acrylic
Length
5-1/2"
Thickness
0.033"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3305-5.5X5.5
Zoro #
G5038621
UPC #
717364330550
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
5-1/2"
Thickness
0.033"

Details

Item
Commercial Grade Anti Slip Grit Tread
Color
Clear
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tread,Clear,5.5 In.x5.5 In.,Package Quantity 50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.