Anti Slip Medium Resilient Roll Vinyl, Adhesive: Acrylic Black, 12" W x 60 ft. L, 0.029" Thick
Mfr # 3510-12
Zoro # G5040487
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.029"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3510-12
Zoro #
G5040487
UPC #
717364351128
Country of Origin
United States
Dimensions
Width
12"
Length
60 ft.
Thickness
0.029"
Details
Item
Anti Slip Medium Resilient Roll
Color
Black
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tape,Black,12 In.x60 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.