Shop JESSUP SAFETY TRACK
See all product information
Military Grade Anti-Skid Grit Roll Aluminum Oxide, Adhesive: Acrylic Gray, 48" W x 30 ft. L
Mfr # 3820-48X30
Zoro # G5041272
product price:Â $820.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
30 ft.
Thickness
0.054"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3820-48X30
Zoro #
G5041272
UPC #
717364382498
Country of Origin
United States
Dimensions
Width
48"
Length
30 ft.
Thickness
0.054"
Details
Item
Military Grade Anti-Skid Grit Roll
Color
Gray
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend
Description
Tape,Gray,48 In.x30 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.