Mop Friendly Anti Slip Grit Roll Aluminum Oxide, Adhesive: Acrylic Yellow, 6" W x 60 ft. L

  • Mfr # 3336-6

  • Zoro # G5039181


product price:  $422.99
/pk 2, $211.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.052"
Standards
NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3336-6
Zoro #
G5039181
UPC #
717364333667
Country of Origin
United States

Dimensions

Width
6"
Length
60 ft.
Thickness
0.052"

Details

Item
Mop Friendly Anti Slip Grit Roll
Color
Yellow
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tape,Yellow,6 In.x60 ft.,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.