Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, PK6
- Mfr # T902ST036PK
- Zoro # G6595946
product price:Â
$
141.99
/pk of 6, $23.67/ea
Free Shipping & Returns
Key Features
Width
2"
Length
110 yds
Tape Color
Black/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T902ST036PK
- Zoro #
- G6595946
- UPC #
- 848109033860
- Country of Origin
- Multiple
- Item
- Security Tape,2x110 yd.,PK6
- Tape Color
- Black/White
Dimensions
- Width
- 2"
- Length
- 110 yds
Description
Security Tape,2x110 yd.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.